Shop All Bit Sockets
Tekton
3/8 Inch Drive x 3/8 Inch Long Hex Bit Socket
Mfr # SHB12410
Zoro # G7734354
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Exposed Blade Length 4.88 in.
- Weight 0.32 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB12410
- Zoro # G7734354
- UPC # 020209024294
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.38 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 3/8 Inch |
Weight | 0.32 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 3/8 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- SPYDER Hole Saw HSS Arbor, 7/16in. Shank, 10in. L (600839)
- KO-KEN ScrewDriver Slotted 8mm 270mm (168S-8)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- TEKTON 3/32 in Tip, 1/4 in. Drive, SAE (SHB022X3)
- TEKTON TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17247)
- TEKTON T10 Tip, 1/4 in. Drive, Torx (SHB04210)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- TEKTON 3/8 Inch Drive x T55 Long Torx Bit Socket (SHB14455)
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric (SHB23216)
- CAPRI TOOLS 1/4 in Drive Long 4 mm Hex Bit Socket (3-0605)
- Tekton Bit Sockets