Shop All Sockets
Tekton
3/8 Inch Drive x 3/8 Inch Deep 6-Point Socket
Mfr # SHD13010
Zoro # G7733286
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8 in |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 3/8 I |
Measurement Type | SAE |
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C56062)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- BOSCH Cordless Reciprocating Saw Kit, 12.0V (PS60-102+BAT415)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Socket (SHD23327)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Socket (SHD13106)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4709MN)
- Tekton Sockets