Shop All Impact Sockets
Tekton
3/8 Inch Drive x 3/8 Inch Deep 12-Point Impact Socket
Mfr # SID13210
Zoro # G803547884
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13210
- Zoro # G803547884
- UPC # 20209996171
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 3/8 in. |
Well Depth | 1.0 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.59 in. |
Socket Opening Size | 3/8 in. |
Drive End Diameter | 0.67 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48536)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide Tip (HCBG11T)
- KO-KEN Socket 17mm 6 Point 38mm Magnet 1/2 Sq. Drive (14400MG-17)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Impact Socket (SID22323)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID23213)
- TEKTON 3/8 Inch Drive x 7 mm 6-Point Impact Socket (SID12107)
- TEKTON 3/8 Inch Drive x 22 mm 12-Point Impact Socket (SID12322)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Impact Socket (SID22116)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 9/16" Deep Length, Impact Socket (D007518)
- Tekton Impact Sockets