Shop All Impact Sockets
Tekton
3/8 Inch Drive x 3/8 Inch 6-Point Impact Socket
Mfr # SID12010
Zoro # G500844750
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.18 in.
- Material Steel
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12010
- Zoro # G500844750
- UPC # 20209054284
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 3/8 in |
Socket Opening Size | 3/8 in. |
Socket End Diameter | 0.59 in. |
Well Depth | 0.44 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.71 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK BallPeen Hammer Handle 8Oz (CAB1)
- MILWAUKEE TOOL Bit Extension 12" (48-28-4006)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID23312)
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Impact Socket (SID22112)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Impact Socket (SID22138)
- TEKTON 1/2 Inch Drive x 11 mm 12-Point Impact Socket (SID22311)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Impact Socket (SID13006)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- Tekton Impact Sockets