Shop All Bit Sockets
Tekton
3/8 Inch Drive x 3.5 mm Long Hex Bit Socket
Mfr # SHB13401
Zoro # G807676672
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Overall Length 4.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13401
- Zoro # G807676672
- UPC # 20209989593
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 4.9 in. |
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0110x12 L, PK12 (19400)
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- MORSE Hole Saw Extension, 12 In. L (ME381)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- TEKTON 3/8 Inch Drive x M6 Triple Square Bit Socket (SHB18206)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- TEKTON 5/16 in Tip, 1/2 in. Drive, SAE (SHB22208)
- TEKTON 7 mm Tip, 1/4 in. Drive, Metric (SHB03207)
- TEKTON #0 Tip, Phillips Bit Socket 1/4 Inch Drive x #0, 1/4 in. Drive (SHB01200)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Slotted Bit Socket (SHB10400)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- Tekton Sockets & Ratchets