Shop All Impact Sockets
Tekton
3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket
Mfr # SID13019
Zoro # G100844785
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13019
- Zoro # G100844785
- UPC # 20209053829
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 3/4 in |
Socket End Diameter | 1.09 in. |
Drive End Diameter | 1.09 in. |
Well Depth | 1.13 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 3/4 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel, Cutter 3 Piece F/258 (66687)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 1/4 in Tip, 1 3/8 in L (SZ-14-A)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- FACOM Combo Wrench Set, 6/12 Pt, 3.2-17mm, 16 Pc (FM-39.JE16T)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID22217)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID22019)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID22222)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Impact Socket (SID12310)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- Tekton Impact Sockets