Shop All Sockets
Tekton
3/8 Inch Drive x 3/4 Inch Deep 12-Point Socket
Mfr # SHD13219
Zoro # G7733207
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 3/4 in
- Width 1.01 in.
- Measurement Type SAE
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 3/4 in |
Width | 1.01 in. |
Length | 2.49 in. |
Socket Opening Size | 3/4 in. |
Well Depth | 0.99 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 3/4 I |
Tether Ready | No |
Weight | 0.34 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 3/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123404)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5CUWG)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14)
- TEKTON 1/4 Inch Drive x 9/32 Inch 6-Point Socket (SHD02007)
- TEKTON 3/8 Inch Drive x 13 mm Universal Joint Socket (SHD18113)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 12-Point Socket (SHD32243)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD33038)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch Deep 6-Point Socket (SHD33049)
- TEKTON 3/4 Inch Drive x 41 mm 6-Point Socket (SHD32141)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU06)
- Tekton Sockets