Shop All Impact Sockets
Tekton
3/8 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket
Mfr # SID13219
Zoro # G303547834
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13219
- Zoro # G303547834
- UPC # 20209996232
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 3/4 in. |
Well Depth | 1.1 in. |
Socket End Diameter | 1.02 in. |
Drive End Diameter | 1.02 in. |
Socket Opening Size | 3/4 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam levers, stainless, int. thread; thrust washer entirely stainless (K0645.05410A1)
- SURTEK Plastic Utility Box Cutter with 13 Tips (CUTF7)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID23013)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID12014)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Impact Socket (SID23129)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38420)
- Tekton Sockets & Ratchets