Shop All Sockets
Tekton
3/8 Inch Drive x 3/4 Inch 6-Point Socket
Mfr # SHD12019
Zoro # G7733225
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 3/4 in
- Width 1.01 in.
- Measurement Type SAE
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 3/4 in |
Width | 1.01 in. |
Length | 1.19 in. |
Socket Opening Size | 3/4 in. |
Well Depth | 0.56 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 3/4 I |
Measurement Type | SAE |
Weight | 0.15 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 3/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSBPS145PW (CS-BPS145PW)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Yellow Bottom (TSF-1018-BLKY)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- TEKTON 1/4 Inch Drive x 7 mm Deep 6-Point Socket (SHD03107)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 3/8 Inch Drive x 14 mm Universal Joint Socket (SHD18114)
- TEKTON 1/2 Inch Drive x 26 mm Deep 12-Point Socket (SHD23326)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-50MM)
- Tekton Sockets & Ratchets