Shop All Impact Sockets
Tekton
3/8 Inch Drive x 3/4 Inch 6-Point Impact Socket
Mfr # SID12019
Zoro # G500844675
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.18 in.
- Material Steel
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12019
- Zoro # G500844675
- UPC # 20209054222
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 3/4 in |
Well Depth | 0.60 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 1.10 in. |
Socket Opening Size | 3/4 in. |
Drive End Diameter | 1.10 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6151)
- MIDWEST RAKE Project Bucket, 5 gal., White (46228)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-18MM)
- KNIPEX Crimping Dies, Crimping Die for Non-Insu (97 49 30)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Impact Socket (SID13206)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket (SID13219)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID13111)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Impact Socket (SID22133)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Impact Socket (SID23229)
- TEKTON 1/2 Inch Drive x 31 mm 6-Point Impact Socket (SID22131)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124M)
- Tekton Impact Sockets