Shop All Sockets
Tekton
3/8 Inch Drive x 3/4 Inch 12-Point Socket
Mfr # SHD12219
Zoro # G7733155
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 3/4 in
- Width 1.01 in.
- Measurement Type SAE
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 3/4 in |
Width | 1.01 in. |
Length | 1.19 in. |
Well Depth | 0.56 in. |
Socket Opening Size | 3/4 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 3/4 I |
Weight | 0.15 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 3/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- POWERMATIC Collection/Filter Bag Kit for PM1300TX (PM1300-B)
- WESTWARD Pipe Jaw, PR (GGS_50195)
- KLEIN TOOLS Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool (1009)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 1/4 Inch Drive x 5 mm 12-Point Socket (SHD02304)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 6-Point Socket (SHD03005)
- TEKTON 1/4 Inch Drive x 14 mm Deep 12-Point Socket (SHD03314)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- PROTO 1/2 in Drive, 34mm Hex Metric Socket, 6 Points (J5434MH)
- Tekton Sockets & Ratchets