Shop All Impact Sockets
Tekton
3/8 Inch Drive x 3/4 Inch 12-Point Impact Socket
Mfr # SID12219
Zoro # G503547962
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12219
- Zoro # G503547962
- UPC # 20209995853
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 3/4 in. |
Drive End Diameter | 1.02 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 0.7 in. |
Socket Opening Size | 3/4 in. |
Socket End Diameter | 1.02 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-Q (68985)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- J.W. WINCO DIN466-M6 Knurled Nut (6NF51)
- TEKTON 3/8 Inch Drive x 7 mm Deep 12-Point Impact Socket (SID13307)
- TEKTON 1/2 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID23321)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID22019)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Impact Socket (SID22123)
- SUNEX ® Tools 1/4 in. Deep Magnetic Impact Socket, 7 mm (807MDMG)
- Tekton Sockets & Ratchets