Shop All Bit Sockets
Tekton
3/8 Inch Drive x 3/16 Inch Long Slotted Bit Socket
Mfr # SHB10401
Zoro # G7735219
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Weight 0.29 lb.
- Shaft Diameter 0.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB10401
- Zoro # G7735219
- UPC # 020209024034
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Slotted Bit Socket 3/8 Inch Drive x 3/16 |
Weight | 0.29 lb. |
Description
Slotted Bit Socket 3/8 Inch Drive x 3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J10017)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-48453)
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- TEKTON 1/8 in Tip, Slotted Bit Socket 3/8 Inch Drive x 1/8, 3/8 in. Drive (SHB10200)
- TEKTON 3/8 Inch Drive x E18 External Star Socket (SHD12418)
- TEKTON 1/2 Inch Drive x E10 External Star Socket (SHD22410)
- TEKTON 3/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 3/16, 3/8 in. Drive (SHB10201)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- TEKTON 3/8 Inch Drive x 4.5 mm Long Hex Bit Socket (SHB13403)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" HEX DRIVER 6" LENG (GP29246F)
- Tekton Bit Sockets