Shop All Bit Sockets
Tekton
3/8 Inch Drive x 3/16 Inch Long Hex Bit Socket
Mfr # SHB12403
Zoro # G7734336
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Replaceable Insert No
- Shaft Diameter 0.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB12403
- Zoro # G7734336
- UPC # 020209024249
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Shaft Diameter | 0.19 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 3/16 Inc |
Replaceable Insert | No |
Weight | 0.28 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 3/16 Inc, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Black (31D014)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- STEELMAN Diamond Tipped Low Profile T15 Torx Screwdriver (78938)
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- TEKTON TR27 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17227)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- TEKTON 10 mm Tip, 1/2 in. Drive, Metric (SHB23210)
- TEKTON T47 Tip, 1/2 in. Drive, Torx (SHB24247)
- TEKTON 3/8 Inch Drive x M9 Long Triple Square Bit Socket (SHB18409)
- TEKTON S3 Tip, Square Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB05203)
- KO-KEN Bit Socket 3mm 6 Point 50mm Z-series 3/8 Sq. Drive (3010MZ.50-3)
- Tekton Bit Sockets