Shop All Bit Sockets
Tekton
3/8 Inch Drive x #3 Long Phillips Bit Socket
Mfr # SHB11403
Zoro # G7734713
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Replaceable Insert No
- Shaft Diameter 0.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB11403
- Zoro # G7734713
- UPC # 020209024133
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Phillips Bit Socket 3/8 Inch Drive x #3 |
Replaceable Insert | No |
Weight | 0.29 lb. |
Description
Phillips Bit Socket 3/8 Inch Drive x #3, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Putty Knife, 1-1/4" Blade W (15PKS)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89241)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 6-Piece 1/4-13/16 in. (WRB96000)
- TITAN Comb Wrench Set, SAE, 5 pcs. (17384)
- TEKTON 1/2 Inch Drive x E11 External Star Socket (SHD22411)
- TEKTON TR45 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17245)
- TEKTON T20 Tip, 1/4 in. Drive, Torx (SHB04220)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Slotted Bit Socket (SHB10400)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 5/8 " L.60 mm (03450036)
- Tekton Sockets & Ratchets