Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 3 Inch Quick-Release Small Body Ratchet
Mfr # SRH11503
Zoro # G110369704
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Number of Geared Teeth 90
- Features 3/8 in. drive in a 1/4 in. ratchet body
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH11503
- Zoro # G110369704
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Head Movement | Fixed |
Number of Geared Teeth | 90 |
Features | 3/8 in. drive in a 1/4 in. ratchet body |
Head Type | Standard |
Description
- •The 3/8 inch drive x 3 inch small body ratchet uses the same body as our 1/4 inch drive x 3 inch ratchet, giving you the access and agility of a smaller handle and ratchet head in 3/8 inch drive
- •The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Quick-release drive tang locks securely on to sockets so they won't accidentally fall off
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (98095D2B165005)
- K-TOOL INTERNATIONAL Pneumatic Bit, Extended Length Hammer (KTI-81982)
- IRWIN 1/8-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63908)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece) (SRH91002)
- TEKTON 3/8 Inch Drive Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91007)
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- TEKTON 3/8 Inch Drive Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91008)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- TEKTON 3/8 in. Drive Drive Drive Folding Ratchet, Chrome (SRH25104)
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- Tekton Hand Ratchets