Shop All Sockets
Tekton
3/8 Inch Drive x 24 mm Deep 6-Point Socket
Mfr # SHD13124
Zoro # G7733164
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 24 mm
- Width 1.26 in.
- Length 2.49 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 24 mm |
Width | 1.26 in. |
Length | 2.49 in. |
Socket Opening Size | 24 mm |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 24 mm |
Measurement Type | Metric |
Weight | 0.45 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" HSS 2MT Taper Shank Drill Bit (DWDTS7/16-2MT)
- DRILL AMERICA #44 Cobalt Jobber Length Drill Bit (DWDCO44)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N119739, 879058 (M77)
- HHIP 3" X 1 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-3000)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Socket (SHD13315)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD32036)
- TEKTON 1/4 Inch Drive x 7/16 Inch 12-Point Socket (SHD02211)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- EAGLE TOOL US Grip-On-Tools GR67214 0.5 in. Drive Magnetic Socket Tray (GR67214)
- Tekton Sockets