Shop All Sockets
Tekton
3/8 Inch Drive x 24 mm 6-Point Socket
Mfr # SHD12124
Zoro # G7733067
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 24 mm
- Measurement Type Metric
- Length 1.19 in.
- Width 1.26 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 24 mm |
Length | 1.19 in. |
Width | 1.26 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 24 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 24 mm |
Weight | 0.27 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 8"-9" for 749 Depth Micrometer (PT99459)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Deep Imp (CMMT16074)
- METABO Cutting Dust Extraction Shroud (626752000)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- TEKTON 3/4 Inch Drive x 1 Inch Deep 6-Point Socket (SHD33025)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- TEKTON 1/2 Inch Drive x 22 mm 6-Point Socket (SHD22122)
- TEKTON 1/2 Inch Drive x 25 mm 12-Point Socket (SHD22325)
- TEKTON 1/2 Inch Drive x 26 mm Deep 12-Point Socket (SHD23326)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Socket (SHD22129)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E352)
- Tekton Sockets & Ratchets