Shop All Sockets
Tekton
3/8 Inch Drive x 24 mm 12-Point Socket
Mfr # SHD12324
Zoro # G7733234
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 24 m
- Width 1.26 in.
- Measurement Type Metric
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 24 m |
Width | 1.26 in. |
Length | 1.19 in. |
Socket Opening Size | 24 mm |
Well Depth | 0.60 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 24 mm |
Measurement Type | Metric |
Weight | 0.27 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 3/16 in Short (J46102)
- IRWIN Locking C-Clamp, w/Regular TIp, 18" (211ZR)
- TEKTON 3/8 Inch Drive x 7 mm Deep 12-Point Socket (SHD13307)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- TEKTON 3/4 Inch Drive x 31 mm 12-Point Socket (SHD32331)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- TEKTON 3/8 Inch Drive x 17 mm 12-Point Socket (SHD12317)
- PROTO 1/4 in Drive, 7/32" Spline SAE Socket, 7 Points (J4707SPL)
- Tekton Sockets & Ratchets