Shop All Sockets
Tekton
3/8 Inch Drive x 23 mm Deep 6-Point Socket
Mfr # SHD13123
Zoro # G7732823
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 23 mm
- Length 2.49 in.
- Measurement Type Metric
- Width 1.23 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 23 mm |
Length | 2.49 in. |
Width | 1.23 in. |
Socket Opening Size | 23 mm |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 23 mm |
Measurement Type | Metric |
Weight | 0.42 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 23 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN ® 6-Piece 6 in. SAE Impact Nut Driver Set (15240)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL3)
- MILWAUKEE TOOL 1-1/2" C-Cutter Attachment w/ RUST GUARD Plating (48-53-2789)
- GROZ C Clamp, Ductile, 6" (35802)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- TEKTON 3/8 Inch Drive x 13 mm Deep 6-Point Socket (SHD13113)
- TEKTON 1/2 Inch Drive x 24 mm 12-Point Socket (SHD22324)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Socket (SHD12118)
- TEKTON 1/4 Inch Drive x 7/32 Inch 6-Point Socket (SHD02005)
- TEKTON 3/4 Inch Drive x 15/16 Inch 6-Point Socket (SHD32024)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80127)
- Tekton Sockets & Ratchets