Shop All Sockets
Tekton
3/8 Inch Drive x 23 mm 6-Point Socket
Mfr # SHD12123
Zoro # G7732787
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 23 mm
- Width 1.23 in.
- Length 1.19 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 23 mm |
Width | 1.23 in. |
Length | 1.19 in. |
Socket Opening Size | 23 mm |
Well Depth | 0.60 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 23 mm |
Weight | 0.25 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 23 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM DEEP - 12 POINT IM (GP2114MD)
- WESTWARD 9 in Crimper RG-6, RG-58 (13H888)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- CENTURY DRILL & TOOL Brite Drill Bit, 11/32 in. (22322)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Socket (SHD22221)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD13210)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- URREA 1/2" drive 12-point short socket 1-1/16" (5434)
- Tekton Sockets