3/8 Inch Drive x 23 mm 6-Point Flare Nut Crowfoot Wrench
Mfr # WCF16223
Zoro # G709910409
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF16223
- Zoro # G709910409
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Description
Tekton Flare Nut Crowfoot Wrench sizes scale optimally with fitting depths to achieve the best possible combination of engagement, access, and strength. Our design is leaner than conventional 6-point crowfoot wrenches, giving you more room to work in tight spaces. The wrenches are abrasive blasted to create a smooth, satin finish. Our electroless nickel plating process applies a uniform, corrosion resistant coating to the entire tool surface. Each crowfoot wrench has a permanent high-contrast size marking engraved on the side. The wrenches are made entirely in the USA with USA-sourced materials. Most of the steps, including machining, broaching, blasting, plating and engraving, take place at Tekton's manufacturing facility in Grand Rapids, Michigan.
- •Optimized for Engagement, Access, and Strength – Our deep, 6-point design maximizes your contact with fittings and prevents slipping
- •Reinforced Jaw Strength – We reinforced our wrenches with material where it matters most to avoid high stress concentrations and prevent the jaws from spreading
- •15-Degree Offset Increases Access Angles – The jaw opening is offset 15 degrees from the center of the wrench so that it can be flipped over to gain additional access angles
- •Electroless Nickel Plating for Corrosion Resistance – The electroless nickel plating finish is easy to wipe clean, highly resistant to corrosion, and has a low environmental impact compared to conventional hexavalent chrome plating
- •Uniform Coverage and Better Fit – The electroless plating process applies a uniform coating to the entire tool surface; by comparison, electroplating, including conventional chrome plating, has varying thickness across the tool because the plating thickness depends on the electric current density at each point on the tool
- •Manufactured in Michigan – Tekton flare nut crowfoot wrenches are made entirely in the USA with USA-sourced materials; most of the steps, including machining, broaching, blasting, plating and engraving, take place at Tekton's manufacturing facility in Grand Rapids, Michigan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 2-1/2 lb., 14 In, Steel (40212)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- DREMEL Cutter Dremel1/8Cone#118 (118)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- TEKTON 3/8 Inch Drive x 15/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15224)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14016)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13016)
- TEKTON 3/8 Inch Drive x 24 mm 6-Point Flare Nut Crowfoot Wrench (WCF16224)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13111)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Flare Nut Crowfoot Wrench (WCF16208)
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4932CF)
- Tekton Crowfoot Socket Wrenches