Shop All Sockets
Tekton
3/8 Inch Drive x 23 mm 12-Point Socket
Mfr # SHD12323
Zoro # G7732778
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 23 m
- Length 1.19 in.
- Measurement Type Metric
- Width 1.23 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 23 m |
Length | 1.19 in. |
Width | 1.23 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 23 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 23 mm |
Weight | 0.25 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 23 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/32, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A126)
- CRAFTSMAN Sockets, 3-pc Universal Joint Set (CMMT99277)
- S & W MANUFACTURING Alum Ball Knob, 7/16-20", 1-3/8" dia. (ABK-046)
- MARSHALLTOWN Concrete Float, Sq End, 16 x3-1/8 x1/16 In (145D)
- TEKTON 1/4 Inch Drive x 14 mm 6-Point Socket (SHD02114)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Socket (SHD23238)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- TEKTON 1/2 Inch Drive x 18 mm 6-Point Socket (SHD22118)
- TEKTON 3/4 Inch Drive x 1 Inch 6-Point Socket (SHD32025)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD13213)
- CRAFTSMAN Sockets, 3/4" Drive 1/4" 12 Point SAE Sh (CMMT47777)
- Tekton Sockets