Shop All Sockets
Tekton
3/8 Inch Drive x 22 mm Deep 12-Point Socket
Mfr # SHD13322
Zoro # G7732814
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 22 mm
- Width 1.17 in.
- Length 2.49 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 22 mm |
Width | 1.17 in. |
Length | 2.49 in. |
Well Depth | 1.03 in. |
Socket Opening Size | 22 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 22 mm |
Weight | 0.42 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 22 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (20-100 Ft./Lbs), 3/8" Dr " (PREC2FR100F)
- CENTRAL TOOLS $Torque Multiplier 4:1 - 3/4"DR (CE6387)
- URREA 6 in, metal drill box (4079)
- TEKTON 1/2 Inch Drive x 26 mm 12-Point Socket (SHD22326)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Socket (SHD22210)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- TEKTON 1/4 Inch Drive x 5/16 Inch 12-Point Socket (SHD02208)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- Tekton Sockets