Shop All Impact Sockets
Tekton
3/8 Inch Drive x 22 mm Deep 12-Point Impact Socket
Mfr # SID13322
Zoro # G003547943
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13322
- Zoro # G003547943
- UPC # 20209996485
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 22 mm |
Socket End Diameter | 1.16 in. |
Socket Opening Size | 22 mm |
Drive End Diameter | 1.16 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 1.1 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, QXP Series (1771154)
- WIHA Precision Slotted Screwdriver, 2 mm (27274)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCLNL 20-5D)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Impact Socket (SID12310)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID23310)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Impact Socket (SID23238)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID12209)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID22024)
- GEARWRENCH 1/2"Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 9/16" (84738)
- Tekton Sockets & Ratchets