Shop All Sockets
Tekton
3/8 Inch Drive x 22 mm 6-Point Socket
Mfr # SHD12122
Zoro # G7732796
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 22 mm
- Measurement Type Metric
- Length 1.19 in.
- Width 1.17 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 22 mm |
Length | 1.19 in. |
Width | 1.17 in. |
Socket Opening Size | 22 mm |
Well Depth | 0.60 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 22 mm |
Measurement Type | Metric |
Weight | 0.23 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 22 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.75mm (C01253)
- VESSEL BALL GRIP Screwdriver No.220 +1x100 (220P1100)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- TEKTON 3/4 Inch Drive x 15/16 Inch 6-Point Socket (SHD32024)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- TEKTON 3/8 Inch Drive x 17 mm Deep 12-Point Socket (SHD13317)
- TEKTON 1/4 Inch Drive x 11/32 Inch 12-Point Socket (SHD02209)
- TEKTON 3/4 Inch Drive x 36 mm 6-Point Socket (SHD32136)
- TEKTON 1/4 Inch Drive x 13 mm Universal Joint Socket (SHD08113)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR08)
- Tekton Sockets & Ratchets