Shop All Impact Sockets
Tekton
3/8 Inch Drive x 22 mm 6-Point Impact Socket
Mfr # SID12122
Zoro # G400844799
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12122
- Zoro # G400844799
- UPC # 20209053980
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 22 mm |
Drive End Diameter | 1.25 in. |
Well Depth | 0.60 in. |
Socket End Diameter | 1.25 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 22 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Corner Bead Clinch-On Tool, 1-1/4 (DC810)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- K TOOL INTL Universal Wrench Extender Adaptor (SF-3138)
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included (BNCE-20-24V)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID23119)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID23116)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID22010)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Impact Socket (SID12308)
- TEKTON 1/2 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID22008)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 22 MM Size (JHW12M-622)
- Tekton Impact Sockets