Shop All Sockets
Tekton
3/8 Inch Drive x 22 mm 12-Point Socket
Mfr # SHD12322
Zoro # G7732848
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 22 m
- Length 1.19 in.
- Measurement Type Metric
- Width 1.17 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 22 m |
Length | 1.19 in. |
Width | 1.17 in. |
Socket Opening Size | 22 mm |
Well Depth | 0.60 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 22 mm |
Measurement Type | Metric |
Weight | 0.23 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 22 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49202)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- EXCEL BLADES Wire Cutter Pliers, Spring Loaded 4.5" Soft Wire Cutter 6pk (55550)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 12-Point Socket (SHD23236)
- TEKTON 3/4 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD33022)
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- TEKTON 1/4 Inch Drive x 14 mm 6-Point Socket (SHD02114)
- TEKTON 1/4 Inch Drive x 4.5 mm 6-Point Socket (SHD02103)
- CTA MANUFACTURING TORX PLUS SKT EP26 (CTA5426)
- Tekton Sockets