Shop All Impact Sockets
Tekton
3/8 Inch Drive x 22 mm 12-Point Impact Socket
Mfr # SID12322
Zoro # G903547784
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12322
- Zoro # G903547784
- UPC # 20209996089
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 22 mm |
Socket Opening Size | 22 mm |
Pin Hole Diameter | 5 mm |
Well Depth | 0.6 in. |
Drive End Diameter | 1.16 in. |
Socket End Diameter | 1.16 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16" x 2" Annular Cutter (49-59-2094)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Impact Socket (SID12109)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID13318)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID13008)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID13116)
- TEKTON 3/8 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID12016)
- TEKTON 3/8 Inch Drive x 21 mm 12-Point Impact Socket (SID12321)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- Tekton Sockets & Ratchets