Shop All Sockets
Tekton
3/8 Inch Drive x 21 mm 6-Point Socket
Mfr # SHD12121
Zoro # G7732726
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 21 mm
- Measurement Type Metric
- Width 1.11 in.
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 21 mm |
Width | 1.11 in. |
Length | 1.19 in. |
Socket Opening Size | 21 mm |
Well Depth | 0.56 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 21 mm |
Measurement Type | Metric |
Weight | 0.18 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/16)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- K TOOL INTL Chr Spline Soc 3/8 Dr 10Mm (KTI-20710)
- STARRETT Center Punch (117D)
- TEKTON 3/8 Inch Drive x 3/8 Inch Universal Joint Socket (SHD18010)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Socket (SHD12221)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD13213)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD22227)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- Tekton Sockets