Shop All Sockets
Tekton
3/8 Inch Drive x 21 mm 12-Point Socket
Mfr # SHD12321
Zoro # G7732683
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 21 m
- Measurement Type Metric
- Length 1.19 in.
- Width 1.11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 21 m |
Length | 1.19 in. |
Width | 1.11 in. |
Socket Opening Size | 21 mm |
Well Depth | 0.56 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 21 mm |
Tether Ready | No |
Weight | 0.18 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 64 Teeth (RB-BNCE-50SS)
- J.W. WINCO GN451-50-30-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-50-30-M10-ES-55)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (53034)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- TEKTON 1/4 Inch Drive x 6 mm Deep 12-Point Socket (SHD03306)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 6-Point Socket (SHD03002)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- Tekton Sockets & Ratchets