Shop All Sockets
Tekton
3/8 Inch Drive x 20 mm Deep 6-Point Socket
Mfr # SHD13120
Zoro # G7732708
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 20 mm
- Width 1.08 in.
- Measurement Type Metric
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 20 mm |
Width | 1.08 in. |
Length | 2.49 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 20 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 20 mm |
Measurement Type | Metric |
Weight | 0.36 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, CamelBack, 16x3" (CF221C)
- DEWALT 2-1/2" Precision Tooth- 3 pack (DWA4271-3)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (29248)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Socket (SHD22110)
- TEKTON 1/4 Inch Drive x 9 mm Deep 6-Point Socket (SHD03109)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Socket (SHD23230)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Socket (SHD13110)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Socket (SHD12120)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- Tekton Sockets