Shop All Impact Sockets
Tekton
3/8 Inch Drive x 20 mm Deep 6-Point Impact Socket
Mfr # SID13120
Zoro # G100844822
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13120
- Zoro # G100844822
- UPC # 20209053614
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 20 mm |
Well Depth | 1.13 in. |
Drive End Diameter | 1.10 in. |
Socket Opening Size | 20 mm |
Socket End Diameter | 1.10 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hose- Output (63927)
- TRUE TEMPER Gooseneck Wrecking Bar, 5/8 In. W (1169800)
- RUKO Knockout Punch, 31mm (109310)
- GENERAL TOOLS HOLLOW STEEL PUNCH 1/2"" (1280M)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Impact Socket (SID23134)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID23025)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID12224)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Impact Socket (SID22323)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID13225)
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Impact Socket (SID22114)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34018)
- Tekton Sockets & Ratchets