Shop All Sockets
Tekton
3/8 Inch Drive x 20 mm Deep 12-Point Socket
Mfr # SHD13320
Zoro # G7732717
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 20 mm
- Measurement Type Metric
- Length 2.49 in.
- Width 1.08 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 20 mm |
Length | 2.49 in. |
Width | 1.08 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 20 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 20 mm |
Weight | 0.36 lb. |
Product Type | Hand Drive Socket 3/8 Inch Drive x 20 mm |
Description
Hand Drive Socket 3/8 Inch Drive x 20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Security Bit Set Multi-Material 33 pc (W1384)
- KO-KEN Bit Socket TORXPLUS 45IP 50mm 3/8 Sq. Drive (3025.50-45IP)
- RIDGID Tire and Wheel Assembly 16 x 16 x 1-3/4 (27442)
- TEKTON 3/8 Inch Drive x 3/8 Inch Universal Joint Socket (SHD18010)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- TEKTON 1/4 Inch Drive x 13 mm Universal Joint Socket (SHD08113)
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Socket (SHD12308)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YV47)
- Tekton Sockets & Ratchets