Shop All Impact Sockets
Tekton
3/8 Inch Drive x 20 mm Deep 12-Point Impact Socket
Mfr # SID13320
Zoro # G303547766
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13320
- Zoro # G303547766
- UPC # 20209996430
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 20 mm |
Socket End Diameter | 1.06 in. |
Well Depth | 1.1 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 20 mm |
Drive End Diameter | 1.06 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- GERBER Multi-Tool, 14 Tools (47563)
- MILWAUKEE TOOL 5/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7344)
- PROTO 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (J5800)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID13008)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID23014)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Impact Socket (SID22227)
- TEKTON 1/2 Inch Drive 7/8 x 15/16 Inch Thin Wall Impact Flip Socket (SIF20909)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID13017)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- Tekton Sockets & Ratchets