Shop All Impact Sockets
Tekton
3/8 Inch Drive x 20 mm 6-Point Impact Socket
Mfr # SID12120
Zoro # G100844723
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12120
- Zoro # G100844723
- UPC # 20209054017
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 20 mm |
Well Depth | 0.60 in. |
Socket End Diameter | 1.10 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 1.10 in. |
Socket Opening Size | 20 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1.15mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ9)
- MITUTOYO 2 to 20Ft Inside Micrometer Ext.Rod (137-213)
- POWERBUILT Scribe (647871)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 10mm (84311N)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Impact Socket (SID23224)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Impact Socket (SID23135)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Impact Socket (SID12319)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID13217)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID22224)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Impact Socket (SID22219)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- Tekton Sockets & Ratchets