Shop All Sockets
Tekton
3/8 Inch Drive x 19 mm Universal Joint Socket
Mfr # SHD18119
Zoro # G7732699
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.83 in.
- Width 1.02 in.
- Drive End Diameter 0.71 in.
- Socket Opening Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Length | 1.83 in. |
Width | 1.02 in. |
Drive End Diameter | 0.71 in. |
Socket Opening Size | 19 mm |
Well Depth | 0.46 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 19 mm |
Weight | 0.15 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OP/TECH USA Scanner Adjustable Elastic Wrist Strap (99013952)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- JET Idler Wheel, For Use With Mfr. No. 414450 (7015-310)
- YMW TAPS Spiral Point Tap, #0-80, UNF (PSUN0B2NEB-TICN)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Socket (SHD22011)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- TEKTON 3/4 Inch Drive x 7/8 Inch 6-Point Socket (SHD32022)
- TEKTON 1/4 Inch Drive x 10 mm Universal Joint Socket (SHD08110)
- TEKTON 3/4 Inch Drive x 34 mm Deep 6-Point Socket (SHD33134)
- CAPRI TOOLS 38 Drive Shallow Chrome Socket Set, 6Point, 8 to 22 mm, 15Pcs (CP12320-15MS)
- Tekton Sockets & Ratchets