Shop All Sockets
Tekton
3/8 Inch Drive x 19 mm Deep 6-Point Socket
Mfr # SHD13119
Zoro # G7732674
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 19 mm
- Measurement Type Metric
- Width 1.01 in.
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 19 mm |
Width | 1.01 in. |
Length | 2.49 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 19 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 19 mm |
Weight | 0.34 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YR21)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- MILWAUKEE TOOL Pully Hub Washer (45-88-7165)
- TEKTON 3/8 Inch Drive x 7 mm 6-Point Socket (SHD12107)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Socket (SHD13118)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- TEKTON 3/4 Inch Drive x 19 mm 12-Point Socket (SHD32319)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD32230)
- KO-KEN Socket TORX E14 140mm 1/2 Sq. Drive (4325-E14(L140))
- Tekton Sockets & Ratchets