Shop All Sockets
Tekton
3/8 Inch Drive x 19 mm Deep 12-Point Socket
Mfr # SHD13319
Zoro # G7732753
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 19 mm
- Width 1.01 in.
- Measurement Type Metric
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 19 mm |
Width | 1.01 in. |
Length | 2.49 in. |
Socket Opening Size | 19 mm |
Well Depth | 0.99 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 19 mm |
Measurement Type | Metric |
Weight | 0.34 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish (53YV77)
- DEWALT Bi-Metal Hole Saws (DAH180027)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM EXTRA DEEP IM (GP2013XMD)
- ECLIPSE 10 Piece Manual Knockout Punch, 10 ga. (902-481)
- TEKTON 3/4 Inch Drive x 20 mm 12-Point Socket (SHD32320)
- TEKTON 1/4 Inch Drive x 9/16 Inch 6-Point Socket (SHD02014)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD03208)
- TEKTON 1/4 Inch Drive x 7 mm 12-Point Socket (SHD02307)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- Tekton Sockets