Shop All Impact Sockets
Tekton
3/8 Inch Drive x 19 mm Deep 12-Point Impact Socket
Mfr # SID13319
Zoro # G503547900
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13319
- Zoro # G503547900
- UPC # 20209996423
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 19 mm |
Socket Opening Size | 19 mm |
Pin Hole Diameter | 5 mm |
Well Depth | 1.1 in. |
Drive End Diameter | 1.02 in. |
Socket End Diameter | 1.02 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #14 (C15935)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-7055)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88522)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (40706)
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Impact Socket (SID22021)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Impact Socket (SID22025)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID13121)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID23118)
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID13322)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID23213)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- Tekton Impact Sockets