Shop All Sockets
Tekton
3/8 Inch Drive x 19 mm 6-Point Socket
Mfr # SHD12119
Zoro # G7732629
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 19 mm
- Measurement Type Metric
- Length 1.19 in.
- Width 1.01 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 19 mm |
Length | 1.19 in. |
Width | 1.01 in. |
Socket Opening Size | 19 mm |
Well Depth | 0.56 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 19 mm |
Weight | 0.15 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6998421)
- HHIP 2MT Ultra Precision Heavy Duty Live Center (3900-6082)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- TEKTON 3/8 Inch Drive x 3/4 Inch Spark Plug Socket (SHD15019)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- TEKTON 1/4 Inch Drive x 9 mm 6-Point Socket (SHD02109)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- Tekton Sockets