Shop All Sockets
Tekton
3/8 Inch Drive x 19 mm 12-Point Socket
Mfr # SHD12319
Zoro # G7732543
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 19 m
- Measurement Type Metric
- Length 1.19 in.
- Width 1.01 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 19 m |
Length | 1.19 in. |
Width | 1.01 in. |
Well Depth | 0.56 in. |
Socket Opening Size | 19 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 19 mm |
Measurement Type | Metric |
Weight | 0.15 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- OTC Puller Set, 11 Pieces, Slide Hammer (7947)
- IRWIN Spade Bit, 13/16 In D, 6 In L, I/4 Shank (88813)
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail Clips (49-66-6741)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD13019)
- TEKTON 3/8 Inch Drive x 15 mm Universal Joint Socket (SHD18115)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD13024)
- TEKTON 1/4 Inch Drive x 15 mm 6-Point Socket (SHD02115)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch Deep 6-Point Socket (SHD33048)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Socket (SHD13319)
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 2-1/4 In Socket 12Pt 2-1, W34572 (W34572)
- Tekton Sockets & Ratchets