Shop All Sockets
Tekton
3/8 Inch Drive x 18 mm Universal Joint Socket
Mfr # SHD18118
Zoro # G7732559
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.98 in.
- Length 1.79 in.
- Socket Opening Size 18 mm
- Well Depth 0.42 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Width | 0.98 in. |
Length | 1.79 in. |
Socket Opening Size | 18 mm |
Well Depth | 0.42 in. |
Drive End Diameter | 0.71 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 18 mm |
Weight | 0.14 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 18 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Panel Punch, 9 Pin Connector (229)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- KLEIN TOOLS Spring Action Snip, Straight, 6-3/8" (744)
- EUROBOOR TCT Annular Cutter with Universal Shank, 2-3/16" x 2" (HMLU.2-3/16)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Socket (SHD23130)
- TEKTON 3/8 Inch Drive x 7 mm Deep 6-Point Socket (SHD13107)
- TEKTON 3/4 Inch Drive x 25 mm Deep 6-Point Socket (SHD33125)
- TEKTON 3/8 Inch Drive x 13 mm Universal Joint Socket (SHD18113)
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket (SHD02113)
- WESTWARD 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E223)
- Tekton Sockets