Shop All Impact Sockets
Tekton
3/8 Inch Drive x 18 mm Deep 6-Point Impact Socket
Mfr # SID13118
Zoro # G600844810
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13118
- Zoro # G600844810
- UPC # 20209053638
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 18 mm |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 1.10 in. |
Socket End Diameter | 1.10 in. |
Well Depth | 1.13 in. |
Socket Opening Size | 18 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cold Chisel, 1/2 ", 9" Length (10206)
- WRIGHT TOOL EXTENSION 3/8 DR 12" (WR3412)
- PRIME-LINE SWISS+TECH Multi-Tool Pliers for Key chain, Solid Stainless Steel Construction Single Pack (ST021901)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Impact Socket (SID22315)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Impact Socket (SID12115)
- TEKTON 3/8 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID12010)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID13316)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Impact Socket (SID12121)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2" Standard Length, Impact Socket (D020364)
- Tekton Impact Sockets