Shop All Impact Sockets
Tekton
3/8 Inch Drive x 18 mm Deep 12-Point Impact Socket
Mfr # SID13318
Zoro # G703547809
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13318
- Zoro # G703547809
- UPC # 20209996416
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 18 mm |
Socket Opening Size | 18 mm |
Drive End Diameter | 0.98 in. |
Socket End Diameter | 0.98 in. |
Well Depth | 0.9 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Impact Socket (SID12115)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Impact Socket (SID23332)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID22024)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket (SID22115)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID12009)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- Tekton Sockets & Ratchets