Shop All Sockets
Tekton
3/8 Inch Drive x 18 mm 6-Point Socket
Mfr # SHD12118
Zoro # G7732498
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 18 mm
- Width 0.97 in.
- Length 1.19 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 18 mm |
Width | 0.97 in. |
Length | 1.19 in. |
Well Depth | 0.56 in. |
Socket Opening Size | 18 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 18 mm |
Weight | 0.16 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 18 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3824)
- KRAFT TOOL Airplane Groover, 1" Single Bit, 24x8" (CC314AS-01)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- TEKTON 1/2 Inch Drive x 20 mm 12-Point Socket (SHD22320)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD13021)
- TEKTON 3/4 Inch Drive x 37 mm 12-Point Socket (SHD32337)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 6-Point Socket (SHD32045)
- TEKTON 1/2 Inch Drive x 5/8 Inch Spark Plug Socket (SHD25016)
- TEKTON 1/4 Inch Drive x 12 mm Deep 6-Point Socket (SHD03112)
- GREAT NECK Sockets 3/8 Dr 6Pt 10Mm (SK10M)
- Tekton Sockets & Ratchets