Shop All Impact Sockets
Tekton
3/8 Inch Drive x 18 mm 6-Point Impact Socket
Mfr # SID12118
Zoro # G500844811
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12118
- Zoro # G500844811
- UPC # 20209054031
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 18 mm |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 1.10 in. |
Drive End Diameter | 1.10 in. |
Socket Opening Size | 18 mm |
Well Depth | 0.60 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Screwdriver for slotted screws 0, 4 mm x 2, 5 mm blade length 75 mm (47513007)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate 6 In (HS2124)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Impact Socket (SID23336)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Impact Socket (SID22013)
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID13322)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- TEKTON 1/2 Inch Drive x 8 mm 12-Point Impact Socket (SID22308)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Impact Socket (SID12021)
- CAPRI TOOLS 1/2 in Drive 1-1/16 in 6-Point SAE Shallow Impact Socket (5-5062)
- Tekton Sockets & Ratchets