Shop All Bit Sockets
Tekton
3/8 Inch Drive x 1/8 Inch Long Slotted Bit Socket
Mfr # SHB10400
Zoro # G7735133
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Shaft Diameter 0.25 in.
- Weight 0.29 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB10400
- Zoro # G7735133
- UPC # 020209024027
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Slotted Bit Socket 3/8 Inch Drive x 1/8 |
Weight | 0.29 lb. |
Description
Slotted Bit Socket 3/8 Inch Drive x 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 22MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025022)
- WIHA ESD Flush Cutting Diagonal Cutters (32760)
- WESTWARD 6 1/2 in Cable Slitter 1-1/8 in (1YMZ9)
- CHAMPION CUTTING TOOL 1-1/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, (CHA CT7-1-1/16)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- TEKTON 1/8 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/8, 1/4 in. Drive (SHB00200)
- TEKTON 9/16 in Tip, 1/2 in. Drive, SAE (SHB22214)
- TEKTON 9/32 in Tip, 1/2 in. Drive, SAE (SHB22207)
- TEKTON 3/8 Inch Drive x 6 mm Long Hex Bit Socket (SHB13406)
- TEKTON T10 Tip, 1/4 in. Drive, Torx (SHB04210)
- KO-KEN Bit Socket 24mm Hex 75mm 3/4 Sq. Drive (6012M.75-24)
- Tekton Sockets & Ratchets