Shop All Sockets
Tekton
3/8 Inch Drive x 17 mm Deep 12-Point Socket
Mfr # SHD13317
Zoro # G7732464
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 17 mm
- Measurement Type Metric
- Width 0.93 in.
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 17 mm |
Width | 0.93 in. |
Length | 2.49 in. |
Socket Opening Size | 17 mm |
Well Depth | 0.99 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 17 mm |
Weight | 0.23 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (FD4)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- LENOX Spd Slot Hole Saw Kit 9P (30807700G)
- OLFA Carbon Steel Utility Blade, 50-Piece (SKB-2/50B)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 12-Point Socket (SHD32243)
- TEKTON 1/2 Inch Drive x 25 mm Deep 12-Point Socket (SHD23325)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- Tekton Sockets & Ratchets