Shop All Sockets
Tekton
3/8 Inch Drive x 17 mm 6-Point Socket
Mfr # SHD12117
Zoro # G7732376
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 17 mm
- Measurement Type Metric
- Width 0.93 in.
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 17 mm |
Width | 0.93 in. |
Length | 1.19 in. |
Well Depth | 0.56 in. |
Socket Opening Size | 17 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 17 mm |
Measurement Type | Metric |
Weight | 0.14 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 2.3 hp (CP3650-100AB6VK)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1-1/4" (HS1-1-1/4-90)
- HHIP 3/4" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-1750)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 12-Point Socket (SHD32249)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Socket (SHD12017)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD32233)
- TEKTON 3/4 Inch Drive x 33 mm 12-Point Socket (SHD32333)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- MILWAUKEE TOOL 1/4 in. Drive 5.5mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9043)
- Tekton Sockets